Plastic Snap in Drains

Plastic Snap in Drains

Plastic Snap-In Drains Are Designed For Draining Where A Waterproofing Membrane Is Not Required.

Plastic Snap in Drains can be solvent welded or inserted into Schedule 40 DWV pipe for easy integration with plumbing assemblies. One piece design does not allow removal of the cover. Optional screw-on strainer is removable to provide access to drain piping. Features ABS or PVC plastic construction for long lasting durability. Available sizes are 2, 3, and 4 inches. Package quantity is 12. Sizes vary per model.


CONSTRUCTION
  • CONSTRUCTION
COMPARE PKG MANUFACTURER'S
DESCRIPTION SIZE CONSTRUCTION QTY PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.39.19:46