Sediment Drains

Sediment Drains

Sediment Drains Provide Commercial Grade Multipurpose Drains For Effective Effluent Removal In Plumbing Assemblies.

Sediment Drains are constructed from cast iron and PVC grates for long lasting durability and dependability. Optional removable sediment bucket will keep drain lines free of all debris. Available styles are Grate With or Without Bucket. Sizes are 2, 3 or 4, 3, 4, and 6 inches.


DESCRIPTION
  • DESCRIPTION
SIZE
  • SIZE
GRATE CONSTRUCTION
  • GRATE CONSTRUCTION
COMPARE GRATE MANUFACTURER'S
DESCRIPTION SIZE CONSTRUCTION CONSTRUCTION PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.139.105:46