Josam Interceptor

Josam Interceptor

Josam Interceptor Are Used For Applications Including Food Service, Hospitality, Commercial And More.

Josam interceptor is made of epoxy coated fabricated steel for long lasting durability and corrosion resistance. Interceptors are installed in the sanitary drainage system to intercept fats, oils and grease from waste water discharge. Includes acid resistant gasketed cover that is air and watertight for spillage prevention. Features a non-skid safety pattern, no-hub connection, internal trap and removable baffle for unit safety, stability and operation ease. Gallon capacities range from 20 to 100. Package quantity is 1. Color finish is White. Dimensions vary per model.


COMPARE MANUFACTURERS
PART NUMBER SIZE CAPACITY GAL. L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.18.114:24