Zurn Grease Traps

Zurn Grease Traps

Zurn Grease Traps Are Designed For Removing And Retaining Grease From Wastewater In Kitchens And Restaurant Areas Where Food Is Prepared.

Zurn Grease Traps are made of Dura-coated steel or non-corrosive polyethylene for long lasting durability. Features a removable pressure equalizing/flow diffusing inlet baffle and fixed bottom outlet baffle for superior performance. Offers a bronze cleanout plug and visible double wall trap seal for enhanced versatility. Secured non-skid cover with gasket and center tie down assembly for added safety and protection. External flow control fitting. Types are No Hub or Female NPT. Connection sizes are 2, 3 or 4 inch. Gallons per minute are 4, 7, 10, 15, 20, 25, 35, 50, 75 and 100. Grease capacities range from 18-50400 lbs. Other dimensions vary per model.


COMPARE DIMENSIONS CONNECTION GREASE
INLET/OUTLET H" W" H" SIZE" TYPE GPM CAPACITY LBS CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.237.148:46