Oil Seperators

Oil Seperators

Oil Seperators Provide Exceptionally High Efficiency In Retaining Insouable Waste.

Oil Seperators are made of steel to provide long lasting durability. Seperators provide maximum water travel with minimized turbulence through the filtering action of its screens to prevent evacuation into drainage systems which may cause blocking, stoppages and backups. The ROI series is a new series of oil interceptors offer users a 17 models. Holding capacities range from 350 gallons to 10,000 gallons. Connections sizes are 4" or 6". Other dimensions vary per model.


COMPARE
BRAND PART NUMBER WIDTH" LENGTH" HEIGHT" CONNECTION SIZE" CAPACITY GAL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.16.58:66