Rockford Grease Traps

Rockford Grease Traps

Rockford RP-50-LO - 4" Grease Interceptor - 219 LBS Capacity - 50 GPM - Steel

A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The RP Series is a Grease Interceptor W/External Flow Control fitting, designed and approved in accordance with PDI G-101. These are available from 4 gpm - 500 gpm. UPC/IAPMO approved.


COMPARE DIMENSIONS CONNECTION CAPACITY
TYPE L" SIZE W" H" TYPE SIZE" GREASE LBS GALLONS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.127.81:62