Sediment Drains

Sediment Drains

Sediment Drains Are Designed For High Efficiency In Retaining a Wide Variety Of Insoluble Wastes.

Sediment Drains are made of steel for long lasting durability. Drains provide maximum water travel with minimized turbulence through the filtering action of its screens to prevent evacuation into drainage systems which may cause blocking, stoppages and backups. SD series is a Sediment Drain for use in garage or industrial floor drainage requirements. Inlet/Outlet heights range from 10-1/2"-29". Gallon capacities range from 3-1/2 -330. Other dimensions vary per model.


COMPARE
PART NUMBER BRAND WIDTH" LENGTH" HEIGHT" INLET/OUTLET HEIGHT" CAPACITY GAL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.151.108:68