Zurn Solids Interceptor

Zurn Solids Interceptor

Zurn Solids Interceptors Are Designed To Capture And Retain Solid Particles For A Variety Of Drain Line Applications.

Zurn Solids Interceptors are made of Dura-coated cast iron, bronze or acid-resistant coated steel and stainless steel for long lasting durability. Features a removable PVC sediment bucket designed to trap particles for greater reliability. Offers a perforated flow defusing/intercepting screen for enhanced versatility. Top access cover with gasket for ease of use. Stainless steel draw latches and hardware with ABS handle for easy removal of bucket. Gallons per minute are 5, 15 or 30. Connection sizes are 1-1/2, 2, 3 or 4 inch. Dimensions vary per model.


COMPARE DIMENSIONS CONNECTION
INLET/OUTLET H" W" H" SIZE" GPM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.104.234:21