Kraus Grid Style Sink Drains

Kraus Grid Style Sink Drains

Kraus Grid Style Sink Drains Enhance Look And Function Of Vessel Sinks.

Kraus Grid Style Sink Drains are made of solid brass with a variety of color finishes for long lasting durability and dependability. Designed to work with any vessel sink with above counter installation, including glass, stone and ceramic (without overflow). Fits any standard 1.75 inches opening installation. Includes rubber gaskets for drain installation. Mounting ring works with any rounded bottom vessel sink (without overflow). Styles are Grid Drain and Grid Drain w/Mounting Ring. Color finishes are Chrome, Gold, Oil Rubbed Bronze and Satin Nickel. Height is 7 in.. Diameter is 3 in.. Package quantity is 1. Limited Lifetime Warranty.


* FREE Shipping on these items

COMPARE COLOR MANUFACTURERS
DESCRIPTION H" FINISH PART NUMBER IMAGE MODEL QTY PRICE