Sink Traps

Sink Traps

Sink Traps Retain A Small Amount Of Water After Use To Create A Seal That Prevents Sewer Gas From Passing Up The Drain.

Sink Traps feature a localized low-point to capture heavy objects that are inadvertently dropped into the sink and other debris. Cast brass plumbing provides long lasting durability and strength. Some models include cleanout plug for manually removing trapped items from pipes. Available accessories include Brass Nuts, Cleanout, Copper Sweat Elbow, Cover Tube, Deep Flange, Escutcheon, Ground Joint, Reducing Poly Washer, Schedule 40 ABS or PVC Adapter, and Washer Joint. Package quantities are 5 and 10. Sizes vary per model.


COMPARE STEEL PKG MANUFACTURER'S
DESCRIPTION INCLUDES SIZE GAUGE FINISH QTY PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:46