Josam Closet Carriers

Josam Closet Carriers

Josam Closet Carriers Allow Wall Mounted Plumbing For Applications Including Residential, Commercial, Public And More.

Josam closet carriers are made of cast iron for long lasting durability and corrosion resistance. Carriers are used with siphon jet or blowout closets in no-hub piping systems where back-to-back adjustable fitting with horizontal flow is desired. Units reduce installation time, material, labor and cost with no required slab penetration. Obstruction free design allows efficient routine maintenance in less time. Connection type is No Hub. Package quantity is 1. Color finish is Green. Dimension is 4".


COMPARE MANUFACTURERS CONNECTION
PART NUMBER SIZE CONSTRUCTION TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.158.232:24