Josam Fixture Carriers

Josam Fixture Carriers

Josam Fixture Carriers Are Used For Applications Including Residential, Hospitality, Commercial And More.

Josam fixture carriers are made of cast iron for long lasting durability and corrosion resistance. Carriers accommodate applications where thin wall construction demands uprights that support the fixture completely independent of the wall. Includes structural uprights, concealed arms and welded feet for unit strength and stability. Features adjustable supporting rods and leveling and securing screws for ergonomic installation and adjustability. Available styles include Floor Mount Back-to-Back Adjustable Concealed Arms Lavatory Carrier, Floor Mount Single Adjustable Concealed Arms Wheelchair Lavatory Carrier, Floor Mount Single Adjustable Concealed Arms Lavatory Carrier, Wall Mount Single Adjustable Concealed Arms Lavatory Carrier, Floor Mount Single Hanger Plate Type Lavatory Carrier, Floor Mount Urinal Carrier, Floor Mount Water Cooler Carrier and Floor Mount Bi-Level Water Cooler Carrier. Package quantity is 1. Color finish is Green. Dimension vary per model.


COMPARE MANUFACTURERS
PART NUMBER DESCRIPTION CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.166.68:44