Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
InSinkErator Commercial Garbage Disposers

InSinkErator Commercial Garbage Disposers

InSinkErator Commercial Garbage Disposers Are Used For Small, Medium Or Large Capacity Waste Disposal Applications.

InSinkErator Commercial Garbage Disposers are solidly manufactured of solid, corrosion resistant chrome-plated stainless steel for long lasting durability and dependability. Various continuous operation commercial quality disposers are available for particular need or application. Small Capacity models are used for use in convenience stores, delis, fast food operations and other light food service applications. Medium Capacity units are used for schools, hospitals, restaurants, hotels, cafeterias, nursing homes and more. Large Capacity disposers are used for large banquet facilities, large hospitals or university foodservice applications. 3/4 inch rubber mounting above grinding chamber isolates sound and eliminates vibration. Mounting is enclosed in chrome plated covers for sanitation and appearance. Totally enclosed induction motor provides protection against outside moisture. Controlled power air flow cools motor for efficiency and longer life. Built-in thermal overload protection. Stationary and rotating shredding elements designed for reverse action grinding. Double-tapered main bearings provide a shock absorbing cushion. Triple lip seal protects motor from water damage. Secondary spring-loaded oil seal provides double protection against water and loss of grease. Available in 1, 1-1/4, 1-1/2, 2, 3, 5, or 10 horsepower, 3, 5, 7, 8 or 10 gallon per minute (GPM) capacity models with 1-1/2, 2 or 3 inch diameter drain line and various type control panels.


COMPARE
HP GPM DRAIN LINE DIA." INCLUDES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.57.154:66