Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drinking Fountains


(1,161 Items)
Sub Category
Drinking Fountains - Outdoor (159)
Remove
Elkay® Outdoor Tubular Steel Drinking Fountains
Remove
Narrow Your Results By:
Number of Stations
1 (6)
2 (2)
ADA Certified
No (2)
Yes (6)
Freeze/Frost Resistant
Yes (7)
No (1)
Our Price
Under $2,088.00 (1)
$2,520.00 - $2,521.00 (1)
$3,009.00 - $3,010.00 (1)
$3,370.00 - $3,371.00 (1)
$4,203.00 - $4,204.00 (1)
$4,426.00 - $4,427.00 (1)
$4,564.00 - $4,565.00 (1)
Over $5,544.00 (1)





Elkay® Outdoor Tubular Steel Drinking Fountains
Elkay® Outdoor Tubular Steel Drinking Fountains Elkay® Outdoor Tubular Steel Drinking Fountains Are Ideal For All Outdoor Settings Including Public Areas.

Elkay® outdoor tubular steel fountains have an attractive water-resistant textured powder coat finish for long-lasting quality and beauty with minimal maintenance. Unique E-Coat Immersion process coats the outside and inside of fountain for extreme corrosion protection. Made using cold rolled steel. Vandal-resistant pushbuttons with self-closing valve allow easy operation. Stainless steel basin is contour-formed to reduce splatter, insure proper drainage and prevent standing water. Lead free. Available in ADA-compliant models that are NSF/ANSI 61 Certified.


Elkay® Outdoor Tubular Steel Drinking Fountains
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
Clear Filters
DIMENSIONS MANUFACTURERS
INSTALLATION # OF STATIONS ADA FREEZE RESISTANT W" H" PART # IMAGE MODEL QTY PRICE
Wall1YesYes108LK4405FRK
WBB384240$2,087.00
Floor1YesNo2935-3/16LK4410
WBB384058$2,520.00
Floor1NoYes1042-3/16LK4400FRK
WBB384082$3,009.00
Floor1YesYes2935-3/16LK4410FRK
WBB384059$3,370.00
Floor1NoYes1042-3/16LK4400SFRK
WBB384048 *$4,203.00
Floor1YesYes2935-3/16LK4410SFRK
WBB384211 *$4,564.00
Floor2YesYes2940-5/16LK4420FRK
WBB384138 *$4,426.00
Floor2YesYes1035-3/16LK4420SFRK
WBB384213 *$5,544.00
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
(70)