Wall Mount Drinking Fountains

Wall Mount Drinking Fountains

Wall Mount Drinking Fountains Are ADA And ANSI Certified For Public Areas, Parks, And More. Wall Mount Drinking Fountains are made of stainless steel and powder-coated exterior over a corrosion-resistant primary coating to provide protection from the elements and long lasting durability. Available styles are Steel Wall Mount Barrier-Free Fountain, Outdoor Fountain Wall Mount/Non-Filtered Non-Refrigerated, and Steel Frost-Resistant Wall-Mount Barrier-Free Fountain. Halsey Taylor models feature Bubbler, Pushbutton Actuation Mechanism, Automatic Stream Height Regulator, Inlet Strainer and Drain Outlet. Widths are 14" and 16-1/4". Depths are 19" and 14". Heights are 10-7/8 and 12-1/2. Fountains can be used indoor or outdoor. Features vary per model.


COMPARE DIMENSIONS
BRAND W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.217.43:60