Elkay® Recessed Wall Mount Filtered Water Coolers

Elkay® Recessed Wall Mount Filtered Water Coolers

Elkay® Wall Mount Filtered Water Coolers Are Fully Recessed To Provide Obstacle-Free Hall Space.

Made using corrosion resistant stainless steel with a polished satin finish. Refrigerated water coolers come complete with a stainless steel louvered ventilating grill. Contains a hermetically sealed tube-tank cooling unit in the under section. Flexi-Guard safety bubbler is keyed into position to prevent rotation. Control push button located on the front for easy operation. Cascade basin minimizes splashing. In-line flow valve regulator provides a constant stream from 20 to 105 psi. Waterway system utilizes copper components and completely lead-free material. Rated for indoor service. Barrier-free ADA design meets adult standards for parallel approach when properly installed.


GPH
COMPARE
PRICE
W" D" H" COLOR GPH AMPS GLASS FILLER PART # IMAGE MODEL QTY 1-2 3+
WBB190616
WBB190606

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.