Elkay® Fully Recessed Wall Mount Water Coolers Are Fully Recessed To Provide Obstacle-Free Hall Space In Space Restrained Locations.
Elkay® Fully Recessed Wall Mount Water Coolers are made of corrosion resistant stainless steel with a polished satin finish for long lasting durability. Includes stainless steel louvered ventilating grill and hermetically sealed tube-tank cooling unit in under section. Flexi-Guard safety bubbler is keyed into position to prevent rotation. Control push button located on the front for easy operation. Cascade basin minimizes splashing. In-line flow valve regulator provides a constant stream from 20 to 105 psi. Waterway system utilizes copper components and completely lead-free material. Rated for indoor service. Barrier-free ADA design meets adult standards for parallel approach when properly installed. Available width is 11-3/4". Lengths are 19", 26-1/2" and 40-1/4". Height is 54-1/4". Voltage is 115.
Elkay® Fully Recessed Wall Mount Water Coolers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items