Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drinking Fountains


(1,161 Items)
Sub Category
Water Coolers - Wall (387)
Remove
Oasis Versacooler® Water Coolers
Remove
Narrow Your Results By:
Availability
Ships same day (3)
Vandal Resistant Bubbler
No (12)
Yes (1)
Amps
3.1 (6)
4.6 (7)
Our Price
Under $450.00 (2)
$450.00 - $500.00 (2)
$500.00 - $600.00 (2)
$600.00 - $650.00 (1)
$750.00 - $800.00 (2)
$800.00 - $850.00 (2)
$850.00 - $900.00 (1)
Over $1,196.00 (1)





Oasis Versacooler® Water Coolers
Oasis Versacooler® Water Coolers Oasis Versacooler® II Water Coolers Are Ideal For Schools, Public Areas, Small Spaces And More.

Oasis Versacooler® II Barrier-Free Water Coolers are made with stainless steel tops and heavy duty galvanized steel frames for long lasting durability. Flexible bubbler guard ensures a smooth flow of water. Built-in 100 micron strainer stops particles for lead-free waterways. Removable side and front panels provide easy installation. High efficiency cooling tank and coil provide 8 GPH capacity on all models. Versacooler® II water coolers are available in Barrier-Free and Bi-Level models in a variety of styles. ADA compliant. NSF® certified. 5-Year Limited Warranty.

Single station units measure 17-1/8"W x 18-5/8"D x 18-29/32"H and bi-level units measure 35-1/4"W x 18-5/8"D x 23-3/32"H. Bi-Level units can be configured with left or right in the lower position.


Oasis Versacooler® Water Coolers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
STATIONS COLOR FINISH GLASS FILLER AMPS WATTS FILTER VR BUBBLER IMAGE MODEL QTY PRICE
1SandstoneNo4.6460NoNo
WBB470085$389.95
1SandstoneNo3.1286NoNo
WBB470013$405.95
1Stainless SteelNo4.6460NoNo
WBB470086$471.95
1Stainless SteelNo3.1286NoNo
WBB470014$481.95
1SandstoneNo4.6460YesNo
WBB470089$522.00
1Stainless SteelNo4.6460YesNo
WBB470010$559.00
2 (Universal)SandstoneNo3.1286NoNo
WBB470087$619.00
2 (Universal)Stainless SteelNo3.1286NoNo
WBB470088$751.00
2 (Lower On Right)SandstoneNo3.1286YesNo
WBB470015$754.00
2 (Universal)Stainless SteelNo3.1286YesNo
WBB470016$812.00
2 (Lower On Right)SandstoneNo4.6460YesNo
WBB470011$820.00
2 (Lower On Right)Stainless SteelNo4.6460YesNo
WBB470012$870.00
2 (Universal)Stainless SteelNo4.6460NoYes
WBB470084$1,196.00
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
(68)