Halsey Taylor Water Refilling Station Retrofit Kits

Halsey Taylor Water Refilling Station Retrofit Kits

Halsey Taylor Water Refilling Station Retrofit Kits Used For Indoor Use In Offices, Public Buildings And More.

Halsey Taylor Water Refilling Station Retrofit Kits are designed to retro-fit existing HAC pushbar activated models. Applicable on 115V models only. Sensor-activated enhanced with user interface graphics to provide convenient use. Quick fill rate is 1.5 gallons per minute on refrigerated model and 1.1 gallons per minute on ambient model. Laminar flow provides a clean fill with minimal splash and easy maintenance. Automatic 20-second shut-off timer and key plastic components are integrated with silver ion anti-microbial protection to inhibit growth of mold and mildew. Available with or without filter. Quick-Disconnect and automatic inlet shut-off valve closes when filter is removed. High-grade filter is made with activated carbon and patented ATS lead-removal media. Certified to NSF/ANSI 42 for Chlorine-Class 1, Particulate-Class 1 and Taste and Odor and NSF/ANSI 53 for Lead Reduction. Green, yellow and red LEDs visually indicate when filter maintenance is required. Visually displays count of plastic bottles saved from the landfills. Styles available with or without ADA compliance. Coloris Light Gray.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
# OF STATIONS FILTER COLOR ADA PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.242.166:66