Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Action Pump Rotary Drum Pumps

Action Pump Rotary Drum Pumps

Action Pump Rotary Drum Pumps Allow Easy Dispensing Of Liquids From Drums In Industrial, Construction, Material Handling, Mechanical Environments And More.

Action Pump Rotary Drum Pumps are made of heavy duty materials for long lasting durability. Self-priming pump provides maximum productivity. Turn Crank operation provides easy use. Pumps fit 15, 30 and 55 Gallon Drums. Dispensing rates are 1 qt. per Revolution, 6, 7, 8, 10, 19, 20 and 27 GPM. Inlet diameters are ¾”, 13/16”, 1”, 1.125” and 1.25”. Suction tube lengths are 34”, 40”, 41” and 48”.


FITS DRUM TYPE
DISPENSING RATE
INLET DIA."
SUCTION TUBE L"
COMPARE
FITS DRUM TYPE THREAD" CONSTRUCTION DISPENSING RATE INLET DIA." SUCTION TUBE L" IMAGE MODEL QTY PRICE
WBB623146
WBB937095
WBB937096
WBB623144
WBB623145
WBB937069
WBB937077
WBB623147
WBB1775099
WBB1775098
WBB937083
WBB623148
WBB937099
WBB623143
WBB937098