Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(2,243 Items)
Sub Category
Pumps & Siphons (275)
Remove
Piston Pumps
Remove
Narrow Your Results By:
Availability
Ships same day (2)
Construction
Carbon Steel (3)
Polypropylene (2)
Stainless Steel (2)
Nylon (1)
Type
Piston (6)
Piston Lift (1)
Piston Pump (1)
Dispensing Rate
22 oz. per Stroke (2)
8 oz. per Stroke (2)
16 oz. per Lift Stroke (1)
2, 4, 6, 8 oz. per Stroke (1)
4 oz. per Stroke (1)
  More...
Brand
Action Pumps (7)
National Spencer - MTN (1)
Our Price
Under $10.00 (1)
$12.00 - $13.00 (1)
$13.00 - $14.00 (1)
$18.00 - $19.00 (1)
$24.00 - $25.00 (1)
$46.00 - $47.00 (1)
$76.00 - $77.00 (1)
Over $85.00 (1)





Piston Pumps
Piston Pumps Polypropylene models should be used with water based fluids, light oils, mild acids, corrosive soaps. Pumps fit 2" or 3/4" IPS female opening and come with a 5 gallon pail adapter.

Carbon Steel models have chrome finish and are ideal for non-corrosive fluids. Fit 2" bung openings.

Nylon Piston Lift model can be used with acetone, Ethanol, methanol, anhydrous ammonia, anti-freeze, benzene, boric acid, detergents, diesel fuel, ethylene glycol, fuel oils, glycerin, kerosene, lacquers, toluene, turpentine, and urea (DEF). Pump is constructed of nylon, PTFE and stainless steel and dispense approximately 1 gallon per 8 lift cycles. Includes a 2" bung adapter.

Type 316 Stainless Steel models work well with corrosives such as MEK, acetone and toluol. Fit 2" bung openings.

Piston Pumps
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PRICE
CONSTRUCTION DISPENSING RATE DESCRIPTION STYLE IMAGE MODEL QTY 1-2 3+
Polypropylene2, 4, 6, 8 oz. per StrokeFits 2" or 3/4" IPS OpeningFits 5, 15, 30 & 55 Gal. Drums
WB833121$9.00$8.10
Polypropylene4, 8, 12, 16 oz. per StrokeFits 2" or 3/4" IPS OpeningFits 5, 15, 30 & 55 Gal. Drums
WB833122$12.00$10.75
Carbon Steel4 oz. per Stroke2" Bung Opening, Chrome Finish, For 5 Gal. PailFits 5 Gal. Pails
WB472104$13.25$11.95
Carbon Steel8 oz. per Stroke2" Bung Opening, Chrome FinishFits 15, 30 & 55 Gal. Drums
WB472100$18.25$16.95
Carbon Steel22 oz. per Stroke2" Bung Opening, Chrome FinishFits 15, 30 & 55 Gal. Drums
WB472101$24.25$21.95
Nylon16 oz. per Lift Stroke2" Bung Opening, Piston Lift DesignFits 15, 30 & 55 Gal. Drums
WB987529$46.95$46.95
Stainless Steel8 oz. per Stroke2" Bung Opening, Works Well w/CorrosivesFits 15, 30 & 55 Gal. Drums
WB472102$76.95$69.95
Stainless Steel22 oz. per Stroke2" Bung Opening, Works Well w/CorrosivesFits 15, 30 & 55 Gal. Drums
WB472103$85.95$77.95
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
(82)