Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Exhaust Fans


(1,689 Items)
Sub Category
Exhaust & Supply (621)
Remove
Whirlwind Galvanized Box Fans
Remove
Narrow Your Results By:
Horsepower
1 (6)
1/2 (2)
Fan Diameter Inches
48 (4)
36 (2)
50 (2)
CFM High
11200 (2)
20500 (2)
24900 (2)
25625 (2)
Our Price
Under $327.00 (1)
$339.00 - $340.00 (1)
$599.00 - $600.00 (1)
$612.00 - $613.00 (2)
Over $694.00 (3)





Whirlwind Galvanized Box Fans
Whirlwind Galvanized Box Fans Heavy-duty 12 gauge wire mesh features hot dipped galvanized finish after welding for rust resistance. 18 gauge galvanized venturi housing encloses efficient 1-speed motor with 3 balanced galvanized steel blades. Enclosed motors include sealed ball bearings with built-in automatic thermal overload protection. Features isolating poly guard clips to help reduce vibration and noise. Mesh screens are removable for easy maintenance. Direct Drive Models allow 45 degree mounting for improved air ventilation needs including poultry, dairy and industrial buildings. 36" Models include attached hanging brackets for easy installation. 48" & 50" Belt Drive Models feature a heavy duty spring belt tensioner. Eccentric locking, pre-lubricated bearings are rubber mounted for smooth operation and long life. UL listed. 2 Year Limited Warranty.


Whirlwind Galvanized Box Fans
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIAMETER" HP CFM VOLTS AMPS PHASE IMAGE MODEL QTY PRICE
361/211200115 / 2307.0/3.51
WB968658$339.00
361/211200230 / 4602.4/1.23
WB968659$326.00
481205002305.11
WB968660$612.00
48120500230 / 4603.0/1.53
WB968661$612.00
48124900230 / 4603.0/1.53
WB968662$599.00
48124900115 / 2309.6/4.81
WB968663$694.00
50125625230 / 4603.0/1.53
WB968665$694.00
50125625115 / 2303.0/1.51
WB968664$694.00
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
(68)