Heavy-Duty 7-Gauge Steel Workbenches Are Ideal For Workshops, Warehouses, Laboratories And More.
Workbenches are made with 2" x 2" x 1/4" thick angled steel legs with welded anchor plates. Benches are available in a variety of sizes and styles. Little Giant® Benches feature footpads with 5/8" diameter anchor hole for added stability. Legs adjust between 28" and 38" high on 1" centers. Little Giant® Benches hold up to 10,000 lbs. Stainless Steel Benches are perfect for kitchens and laboratories with an easy to clean surface.Adjustable Work Benches adjust height from 30-40" at 1" increments. Benches With Drawer include padlock hasp for added security.
Extra Heavy Duty Work Tables Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.