Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,590 Items)
Sub Category
Blower Fans (583)
Remove
Industrial Portable Blower Fan
Remove
Narrow Your Results By:
Availability
Ships same day (6)
CFM High
13,300 (1)
17,600 (1)
19,500 (1)
8,575 (1)
Our Price
Under $10.00 (1)
$79.00 - $80.00 (1)
$149.00 - $150.00 (1)
$179.00 - $180.00 (1)
$329.00 - $330.00 (1)
Over $409.00 (1)





Industrial Portable Blower Fan
Industrial Portable Blower Fan These industrial fans feature a quiet 2-speed motor with thermal cutoff for overheat protection. Blower fans have a roller bearing motor that is heat resistant and maintenance-free. The sturdy steel housing of these drum fans have formed channels for enhanced rigidity and a powder coat black finish. These portable fans include a grip handle for easy transport. Grills have curved grid supports. These floor fans include an 18'L 3-conductor power cord with plug. 120V. Direct Drive 24" & 36"diameter fans feature 3 blades that allows blower tilt to direct airflow vertically. 24"diameter tightens in place with a hand screw knob and include 5" rubber wheels. 36" diameter is enclosed in wire safety guards with a tubular steel pivot-action fan allowing 360° swivel for tilt angle airflow adjustments. 2 - 6" axle-mounted wheels provide mobility. Belt Driven 42" & 48" diameter fans have 4 balanced blades and 7" solid rubber wheels. Meets OSHA standards, UL listed. 1 Year Limited Warranty.


Industrial Portable Blower Fan
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CFM
DIA." HORSEPOWER HIGH LOW DRIVE TYPE IMAGE MODEL QTY PRICE
241/38,5756,471Direct
WB607220 $149.00
362/313,30010,500Direct
WB258320 $179.95
42117,60013,200Belt
WB600554 $329.95
481-1/219,50017,500Belt
WB600555 $409.95

Add Items To Cart

 May We Suggest
1/2 HP Motor For Global 42" Blower Fan Belt Drive Model 607026 Replacement Motor for 48" Blower Fan, Previous Model 652260 Replacement Belt for 42"  Blower Model #600554 Replacement Belt for 48" Blower Model #652260
1/2 HP Motor For Global 42" Blower Fan Belt Drive Model 607026 Replacement Motor for 48" Blower Fan, Previous Model 652260 Replacement Belt for 42" Blower Model #600554 Replacement Belt for 48" Blower Model #652260
       
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(66)