Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,587 Items)
Sub Category
Ceiling & Beam Fans (319)
Remove
72" Enclosed Ceiling Fan
Remove
Narrow Your Results By:
Our Price
Under $127.00 (1)
$564.00 - $565.00 (1)
$584.00 - $585.00 (1)
Over $3,125.00 (1)





72" Enclosed Ceiling Fan
72" Enclosed Ceiling Fan 72 Inch Enclosed Ceiling Fan Is Ideal For Cooling Employees, Machinery Or Livestock.

72 Inch Enclosed Ceiling Fan is solidly manufactured for long lasting durability and dependability. Industrial quality ceiling fan ventilates a floor area of over 6,000 sq. ft. and can be used on ceilings up to 40 feet in height. Provides an air throw of 100 feet on both sides. Variable speed motor is 3HP or 2.2KW on high and .3KW on low (when using 230/460V). Belt drive motor runs up to 300 RPM with an excess of 55,000 CFM cooling. 72 inch diameter unit includes 6 fan blades enclosed in white fiberglass housing. Variable Speed Control to operate fan at floor level is available separately.


72" Enclosed Ceiling Fan
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIA." CFM HIGH VOLTAGE IMAGE MODEL QTY PRICE
7255,000230 / 460
WB258346$3,125.00

Add Items To Cart

 May We Suggest
Envira-North Systems Fan Control EN300x1087 3 HP 230 V NEMA 4 AC TECH VFD Envira-North Systems Fan Control EN300X1091 3 HP 460 V NEMA 4 AC TECH VFD Envira-North Systems Pole Mounting Bracket EN060X1000 Tubular Steel  
Envira-North Systems Fan Control EN300x1087 3 HP 230 V NEMA 4 AC TECH VFD Envira-North Systems Fan Control EN300X1091 3 HP 460 V NEMA 4 AC TECH VFD Envira-North Systems Pole Mounting Bracket EN060X1000 Tubular Steel  
Envira-North Systems Fan Control EN300x1087 3 HP 230 V NEMA 4 AC TECH VFD Envira-North Systems Fan Control EN300X1091 3 HP 460 V NEMA 4 AC TECH VFD Envira-North Systems Pole Mounting Bracket EN060X1000 Tubular Steel  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(82)