Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,589 Items)
Sub Category
Ceiling & Beam Fans (319)
Remove
Oscillating I Beam Mount Industrial Fans
Remove
Narrow Your Results By:
Availability
Ships same day (4)
CFM High
10,006 (1)
7,525 (1)
8,653 (1)
8,778 (1)
Our Price
Under $185.00 (1)
$209.00 - $210.00 (1)
$234.00 - $235.00 (1)
Over $254.00 (1)





Oscillating I Beam Mount Industrial Fans
Oscillating I Beam Mount Industrial Fans I-Beam Mount Fans Suspend From I-Beam Flanges Up To 18”W To Provide Cooling In Hot & Humid Industrial Environments.

Beam mount fans include two 1-1/2” pipes, clamps with U-brackets and hardware for easy I-beam attachment. The highly efficient enclosed 3-speed, PSC type ball bearing motor is permanently lubricated for long life. Safety clutch oscillating mechanism prevents jamming while allowing fixed and 90 degree oscillating fan operation. Quiet metal fan blades are precision balanced for optimum air distribution. Fan blades are enclosed in steel wire guards for safety. I-Beam fan hangs down 35” below installation point. I-beam mount fans feature pivot-action and tilt angle adjustments. Beam mount fans include pull chain control and 12’L, 3-prong power cord. Meets OSHA standards, UL listed. 120V. 1/2 HP models include 3 Year Limited Warranty.


Oscillating I Beam Mount Industrial Fans
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CFM PRICE EACH
DIA." HP HIGH MEDIUM LOW IMAGE MODEL QTY 1-3 4+
241/28,6536,8504,660
WB795971† $204.00† $179.00
241/47,5256,0604,050
WB795751† $154.00† $129.00
301/210,0068,7507,300
WB795972† $224.00† $189.00
301/38,7787,5006,780
WB795752† $179.00† $154.00
† Indicates price after $30.00 mail-in rebate. Click on model # for rebate amount and actual sell price.
Rebate Information (Click for additional information)
Rebate is valid on purchases between 03/17/2013 and 09/22/2013.
Rebate MUST be postmarked within 30 days of purchase.
Rebate is in USD currency and may be paid with a prepaid reward card.
Limit 6 rebate(s) per person, billing address, company, or household.
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
(70)