Pedestal Fan - Deluxe Industrial Oscillating

Pedestal Fan - Deluxe Industrial Oscillating

Global's Deluxe Industrial Pedestal Fans are 30”" diameter Fans and feature a heavy-duty pedestal base and hand screw knob for easy, tool free height adjustments. This floor fan has a top of fan height adjustment from 60-81"H. Rugged 3-speed, 10000/8750/7300 CFM, 1/2 HP ball bearing motor uses PSC technology. Oscillating fan motion distributes airflow in a 90° sweep and allows fixed fan positioning.
Includes:

  • The pivot-action fan head of these portable fans allow vertical airflow adjustments.
  • Guards safely enclose 3 aluminum blades that are precision balanced for optimum performance.
  • 18'’L SJT hard service type cord with 3-prong plug. This unique feature of an 18'L power cord helps avoid the use of extension cords.
  • 120V. Meets OSHA standards, UL listed.
  • 1 Year Limited Warranty.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CFM PRICE EACH
BRAND DIA." HP HIGH MEDIUM LOW COLOR IMAGE MODEL QTY 1-5 6+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.79.96:24