Floor fans feature a permanently lubricated 3-Speed, 120V sleeve bearing motor. Portable floor fans include 3 aluminum fan blades enclosed in steel wire guards. Fan head pivots 360° for tilt angle adjustments. 258323 includes a 7’L cord. 246192oscillating fan uses an orbital oscillating sweep or allows fixed head positioning. Pivot-action fan head allows vertical airflow and includes a 6’L cord. Portable models feature steel wire guards with a welded carry handle that acts as a cord wrap. 606680, 606681, 606682 include a 10’L SJT type 3-conductor cord and epoxy coated black steel frame. High Stand models feature comfort grip handles and 2 wheels for mobility. Meets OSHA requirements, UL listed. 1 Year Limited Warranty.
Floor Fans Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.