Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
InSinkErator C1300  Hot Water Dispenser W/Lever Handle

Rollover image to zoom in

Click image to enlarge

InSinkErator C1300 Hot Water Dispenser W/Lever Handle

Item #: WBB1028173

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $429.95
Product Information
Customer Review
Product Q&A
InSinkErator C1300 Hot Water Dispenser W/Lever Handle

Premier instant hot water dispensers. The elegant swivel high-arch spout makes filling pitchers and pots easier. Designed for large volume usage of steaming hot water. Up to 100 cups of 190°F hot water per hour are provided by the system's 2/3 gallon tank. Saves time, work and water you only heat the water you use.

Features:
  • System provides up to 100 cups of 190°F water per hour.
  • Swiveling gooseneck spout provides easy access and clearance for large vessels.
  • Easy-action lever with automatic self closing valve.
  • Solid brass construction with brilliant chrome-plated finish.
  • Manually resettable thermal cut-out.
  • Tank is always open to atmospheric pressure and requires no relief valve.


Product Specifications

    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • BRANDInSinkErator
    • CONNECTION SIZE INCHES1/4
    • CONSTRUCTIONStainless Steel Tank
    • FAUCET HOLES1
    • HANDLE STYLESingle Lever
    • MANUFACTURERS PART NUMBERC1300
    • MOUNTING TYPEDeck
    • SPOUT HEIGHT INCHES7
    • SPOUT REACH INCHES5-1/2
    • VOLTAGE115
    • WATTS1300
    • AMPS11.3
    • GIFT ITEMYes
    • FEATURESHot Water Dispenser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!