Kraus Waterfall Faucets

Kraus Waterfall Faucets

Kraus Waterfall Faucets Provide Elegance And Quality To Bathroom Renovations.

Kraus Waterfall Faucets are made of solid brass with a triple plated chrome finish for long lasting durability and dependability. Waterfall faucet features eye-catching design fused with unsurpassed quality. Provides high-quality ceramic cartridge and single lever water and temperature control. Single-hole, top-mount installation with standard US plumbing connections. Includes mounting hardware and hot/cold waterlines. Color finishes are Chrome, Satin Nickel, Oil Rubbed Bronze and Gold. Overall height is 13 in.. Spout height is 5-1/2 in.. Spout reach is 5-1/2 in.. Package quantity is 1. Limited Lifetime Warranty.


DISK
  • DISK
DRAIN STYLE
  • DRAIN STYLE
COMPARE OVERALL SPOUT COLOR FINISH
H" H" REACH" FAUCET DISK DRAIN STYLE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.101.33:68