T&S Brass Replacement Parts And Accessories

T&S Brass Replacement Parts And Accessories

T&S Brass Replacement Parts And Accessories Allow Maintenance And Repair Of A Variety Of T&S Brass Products And Systems.

Swing Nozzles and Double Joint Nozzles provide pivot points for easy flexibility of positioning. Available in a variety of sizes. Swivel Cast Spouts and Swivel Gooseneck Spouts are easily adjustable and are made using chrome-plated brass. Gooseneck Spouts are available in two sizes. Ceramic Cartridge Assemblies provide lasting protection against leaks in washer-less faucets. Cartridges are available in Hot or Cold. Spray Valves connect directly to T & S flexible stainless steel hose or handle assemblies and are used for heavy-duty use in commercial kitchens. Valves are made using chrome plated brass. Replacement Hoses measure 44¿ and are available in straight or coiled styles. Eterna Spindle Assemblies measure 3-1/8¿ long and are made using chrome plated brass and zinc. Available in Hot or Cold with appropriate labels.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION
COMPARE
DESCRIPTION CONSTRUCTION PART NUMBER IMAGE MODEL QTY PRICE