Schedule 40 PVC Fittings

Schedule 40 PVC Fittings

Schedule 40 PVC Fittings Are Used For Use In Commercial, Industrial And Residential Water Supply Piping And Plumbing Applications.

Schedule 40 PVC Fittings are made from durable PVC Sch. 40 for long lasting durability and dependability. Highly versatile fittings have a maximum working pressure of 450 psi and maximum working temperature of 140 degrees Fahrenheit. Fitting types are 3 Way L, 4 Way LT, 45 and 90 Degree Elbows, Cap, Coupling, Cross, Reducer Bushing and Tee. Sizes range from 1/2 in.-4 in. Safe for use underground. NSF listed and IAPMO certified.


TYPE
  • TYPE
SIZE
  • SIZE

Showing 15 of 65 items Show All Items

COMPARE FITTING PACKAGE
TYPE SIZE QUANTITY IMAGE MODEL QTY PRICE EACH
COMPARE

Showing 15 of 65 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.100.200:68