Merit Brass Aluminum Schedule 40 Pipe Nipples

Merit Brass Aluminum Schedule 40 Pipe Nipples

Merit Red Brass Seamless Standard Pipe Nipples Are Easy To Machine And Less Brittle To Work With.

Merit Red Brass Seamless Standard Pipe Nipples are made from Alloy 230 Seamless Red Brass for long lasting durability and dependability. They are easier to machine, less brittle to work with and more resistant to corrosion than yellow brass, as they will not dezinctify. Offer good corrosion resistance from water and heat and resist attack from salt water and acids, minerals and peaty soils contained in water. Brass is utilized primarily for water in commercial plumbing and OEM applications, but is also used in oil, gas and steam applications. Available in a wide selection of 1/8 to 6 inch diameters and 3/4 to 12 inch lengths.Close length types also available.


DIA."
  • DIA."
L"
  • L"

Showing 15 of 118 items Show All Items

COMPARE DIMENSIONS MANUFACTURERS
DIA." L" PKG QTY PART # IMAGE MODEL QTY PRICE EACH
COMPARE

Showing 15 of 118 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.118.102:62