45 Degree Black Malleable Elbows

45 Degree Black Malleable Elbows

45 Degree Black Malleable And Cast Iron Elbow Attachments Are Used For Use With A Variety Of Natural Gas or Hot Water Heating Systems And Plumbing Applications.

45 Degree Black Malleable And Cast Iron Elbow Attachments are solidly made for long lasting durability and dependability. Allow for changing pipeline direction by 45 degrees. Black Malleable Iron and Black Cast Iron fire and corrosion resistant properties make them especially useful for natural gas or hot water heating systems or plumbing applications. Not recommended for use with potable water applications. Types include 45 Degree Elbows, 45 Degree Street Elbows and 45 Degree Flanged Elbows. Wide selection of Standard Class 150 and Extra Heavy Class 300 elbows available in 1/8 to 12 inch diameter sizes.


BRAND
POINT OF ORIGIN
PKG QTY

Showing 15 of 54 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND TYPE SIZE POINT OF ORIGIN PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 54 items Show All Items