90 Degree Black Malleable Elbows

90 Degree Black Malleable Elbows

90 Degree Black Malleable And Cast Iron Elbow Attachments Are Used For Use With A Variety Of Natural Gas or Hot Water Heating Systems And Plumbing Applications.

90 Degree Black Malleable And Cast Iron Elbow Attachments are solidly made for long lasting durability and dependability. Allow for changing pipeline direction by 90 degrees. Black Malleable Iron and Black Cast Iron fire and corrosion resistant properties make them especially useful for natural gas or hot water heating systems or plumbing applications. Not recommended for use with potable water applications. Types include 90 Degree Elbows, 90 Degree Street Elbows, 90 Degree Flanged Elbows, Flanged 90 Degree Long Turn Elbows, Flanged S/O 90 Degree Elbows and Flanged Base 90 Degree Elbow. Wide selection of Standard Class 150 and Extra Heavy Class 300 elbows available in 1/8 to 12 inch diameter sizes.


TYPE
  • TYPE
SIZE
  • SIZE
POINT OF ORIGIN
  • POINT OF ORIGIN
PKG QTY
  • PKG QTY

Showing 15 of 134 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND TYPE SIZE POINT OF ORIGIN PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 134 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.180.46:24