Anvil 1/2 In. (1138) Black Malleable Extension Piece

Anvil 1/2 In. (1138) Black Malleable Extension Piece

Item #: WBB450800

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($56.00)

Price: $5.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Anvil 1/2 (1138) Blk Mi Extension Piece
  • Dimensions
  • Pressure Rating ASME B16.3
  • Material ASTM A-197
  • Galvanizing ASTM A-153
  • Threads ASME B1 20.1
  • 300 PSI @ 150 Degrees
  • Made in USA

Product Specifications

    • HEIGHT INCHES1-9/16
    • BRANDAnvil
    • CONNECTION TYPEMNPT X FNPT
    • FITTING TYPEExtension
    • CONSTRUCTIONBlack Malleable
    • MANUFACTURERS PART NUMBER0310095419
    • PACKAGE QUANTITY10
    • POINT OF ORIGINDomestic
    • SIZE1/2
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!