Black Malleable Caps

Black Malleable Caps

Black Malleable And Cast Iron Caps Are Used For Use With A Variety Of Natural Gas or Hot Water Heating Systems And Plumbing Applications.

Black Malleable And Cast Iron Caps are solidly made for long lasting durability and dependability. Used to fit over end of pipe to seal end.Black Malleable Iron and Black Cast Iron fire and corrosion resistant properties make them especially useful for natural gas or hot water heating systems or plumbing applications. Not recommended for use with potable water applications. Wide selection of Standard Class 150 and Extra Heavy Class 300 caps available in 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2, 2-1/2, 3, 3-1/2, 4, 5, and 6 inch diameter sizes.


BRAND
  • BRAND
SIZE
  • SIZE
PKG QTY
  • PKG QTY
POINT OF ORIGIN
  • POINT OF ORIGIN

Showing 15 of 26 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND SIZE PKG QTY POINT OF ORIGIN IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 26 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.172.30:68