Locknuts

Locknuts

Locknuts Are Used For Use With Air, Liquid And Gas Applications.

Locknuts are made of chrome plated brass and yellow brass for strength and long lasting durability. Brass barstock fittings machined from extruded barstock. Nonporous and stronger in its longitudinal direction. Provides smooth surface and clean finish and offers higher pressure ratings. Fairly resistant to vibration and pipe movement depending on conditions. Easy to clean chrome plated brass fittings with shiny finish resists dirt and bacteria. Available in a variety of sizes from 1/8 in. to 1-1/2 in.. Color finishes are Yellow Brass and Chrome. Package quantities are 10 and 25.


Showing 15 of 15 items Show All Items

COMPARE PACKAGE
SIZE CONSTRUCTION CONNECTION TYPE ORIGIN QUANTITY IMAGE MODEL QTY PRICE EACH
COMPARE

Showing 15 of 15 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.210.67:23