Bronze
Availability
Size
Brand
Height Range (in)
Length
Material
Price
Legend Valve® 2" T-4301NL No Lead Bronze Pack Joint (CTS) x Pack Joint (CTS) Union - 313-218NL
Size
2 in
Package Quantity
1
Weight
4 lbs
Valve Type
Water Service Fitting
Size
1-1/2 in
Package Quantity
1
Weight
3 lbs
Valve Type
Water Service Fitting
Legend Valve® 1" T-4305NL No Lead Bronze CTS Pack Joint x FNPT Coupling - 313-275NL
Size
1 in
Package Quantity
1
Weight
0.8 lbs
Valve Type
Water Service Fitting
Zurn 34-SXL 3/4 In. FNPT x FNPT Strainer - 20 Mesh Screen - 300 WOG Lead Free Cast Bronze
Size
3/4 in
Connection Style
FNPT
Weight
2 lbs
Valve Type
Wye Strainer
Legend Valve® 1-1/2" T-4300NL No Lead Bronze Pack Joint (CTS)x MNPT Coupling - 313-207NL
Size
1-1/2 in
Package Quantity
1
Weight
2 lbs
Valve Type
Water Service Fitting
Size
3/4 in
Package Quantity
1
Weight
1 lbs
Valve Type
Water Service Fitting
Size
3/4 in
Package Quantity
1
Weight
0.8 lbs
Valve Type
Water Service Fitting
Legend Valve® 2" T-4300NL No Lead Bronze Pack Joint (CTS)x MNPT Coupling - 313-208NL
Size
2 in
Package Quantity
1
Weight
3 lbs
Valve Type
Water Service Fitting
Zurn 2-SXL 2 In. Strainer - FNPT x FNPT - Lead Free Cast Bronze - 20 Mesh Stainless Steel Screen
Size
2 in
Connection Style
FNPT
Weight
7 lbs