Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trenton Pipe LF74130X14 3" x 1-1/2" Reducing Coupling, Lead-Free Cast Bronze

Rollover image to zoom in

Click image to enlarge

Trenton Pipe LF74130X14 3" x 1-1/2" Reducing Coupling, Lead-Free Cast Bronze

Item #: WBB979298

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $707.58 Save up to 80%
Price: $138.95
Product Information
Customer Review
Product Q&A
Trenton Pipe LF74130X14 3" x 1-1/2" Reducing Coupling, Lead-Free Cast Bronze

Domestic Lead-Free Cast Bronze Pipe Fittings Class 125 ASTM B-584.

Product Specifications

    • BRANDTrenton Pipe
    • CONNECTION TYPEFNPT
    • FITTING TYPEReducing Coupling
    • CLASS125
    • CONNECTIONThreaded
    • CONSTRUCTIONLead-Free Cast Bronze
    • MANUFACTURERS PART NUMBERLF74130X14
    • PACKAGE QUANTITY1
    • SIZE3 X 1-1/2
    • STYLEDomestic
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:60