Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trenton Pipe Lf62112x12x06 1-1/4" X 1-1/4" X 3/4" Reducing Tee, Lead-Free Cast Bronze - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

Trenton Pipe Lf62112x12x06 1-1/4" X 1-1/4" X 3/4" Reducing Tee, Lead-Free Cast Bronze - Pkg Qty 5

Item #: WBB978947

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $196.00 Save up to 62%
$15.00 each

Sold in packages of 5

Price: $75.00
Product Information
Customer Review
Product Q&A
Trenton Pipe LF62112X12X06 1-1/4" x 1-1/4" x 3/4" Reducing Tee, Lead-Free Cast Bronze

Lead-Free Cast Bronze Pipe Fittings Class 125 ASTM B-584.

Product Specifications

    • BRANDTrenton Pipe
    • CONNECTION TYPEFNPT
    • FITTING TYPEReducing Tee
    • CLASS125
    • CONNECTIONThreaded
    • CONSTRUCTIONLead-Free Cast Bronze
    • MANUFACTURERS PART NUMBERLF62112X12X06
    • PACKAGE QUANTITY5
    • SIZE1-1/4 X 1-1/4 X 3/4
    • STYLEImport
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed