DWV Copper Coupling

DWV Copper Coupling

Couplings W/ Rolled Stop Copper X Copper Are Used For Commercial And Residential Systems Including Potable Water, Air Conditioning And Refrigeration.

Couplings W/ Rolled Stop Copper X Copper are constructed with lead free wrot copper for long lasting durability. Design includes solder cups and a rolled stop. Fitting provides means of connecting two lengths of tube together. Made from commercially pure copper mill products to meet ASTM Specifications B75 Alloy C12200. Material and workmanship in accordance with ASME/ANSI b16.22; Wrought Copper and Copper Alloy Solder Joint Pressure Fittings. Type is Coupling w/Rolled Stop. Sizes vary from 1/8 in. to 4 in.. Connection type is Female Solder Cup. Color finish is Copper. Package quantity is 1.


TYPE
  • TYPE
SIZE
  • SIZE
CONNECTION TYPE
  • CONNECTION TYPE

Showing 15 of 23 items Show All Items

COMPARE
TYPE SIZE CONNECTION TYPE PKG QTY IMAGE MODEL QTY PRICE EACH
COMPARE

Showing 15 of 23 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.203.39:66