Water Hammer Arrestors

Water Hammer Arrestors

Precision Plumbing Products Hammer Arrestors Are Used For Cushioning The Effects Of Water Hammers In Residential, Commercial And Industrial Piping Systems.

Precision Plumbing Products Hammer Arrestors are made of solid copper barrels with corrosion resistant brass fittings for long lasting durability and dependability. A water hammer is a series of hydraulic shock waves generated within the confines of a piping system due to the sudden stopping of fluid flow. Various types of Commercial, Mini or Laundry Mini arrestors are available to cushion or slow down the water flow and protect against pipe or system damage. Available in 1/2, 3/4 or 1 inch connection size units that function at -40°F to +212°F or +32°F to +212°F and 250 or 400 maximum PSI.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
TYPE SIZE INLET CONNECTION PSI TEMP RANGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.136.62:21