Flexible Couplings

Flexible Couplings

Cush-A-Clamps™ Are Used For Multiple Runs.

Cush-A-Clamps™ are constructed with steel or steel with zinc plating for long lasting durability. Absorbs vibrations and reduces unwanted noise. Absorbs shock and vibration, reducing unwanted noise and preventing galvanic corrosion. Fits any standard 1-5/8 inch wide channel. Assembly consists of steel clamp with locknut and thermoplastic elastomer cushion. All parts marked for easy identification and packaged for small lot or bulk use. When specified, assemblies up to 2 inch, are available individually packaged. Available in a variety of types, materials, connection types and sizes. Color is Black/Zinc and Black/Stainless Steel. Package quantities are 5, 10 and 25.


Showing 15 of 29 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION DIA." PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 29 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:44