Appliance Connectors

Appliance Connectors

Cush-A-Clip Clamps Are Used For Tube, Pipe Or Hose Applications.

Cush-A-Clip Clamps are made of polyamide alloy for long lasting durability. One piece design allows for easy installation. No tightening nuts. No parts to lose. Temperatures from -40°F to 275°F. Secure but non-tightening design allows for expansion to greatly reduce joint fractures. UL Rated. Available sizes are 7/8 in., 5/8 in., 3/8 in., 3/4 in., 1/2 in. and 1-1/2 in.. Fitting type is Strut Clamp. Color is Black. Widths are 1/2 in. and 3/4 in.. Package quantity is 5.


COMPARE MANUFACTURERS
DIA." H" PKG. QTY PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.16.43:27