Qwik Bushings

Qwik Bushings

Quick Clips Are Used For Electrical, Optical, Piping And Network Cabling.

Quick Clips are constructed with lightweight, composite polyamide alloy for strength and long lasting durability. One-piece design can be installed easily with single hand. Solution to problems with cable ties for piping, electrical, optical and network cabling. Fits on 3/8 inch rod. Slides on rod, twists to engage and clips to Lock. Tested to work from -40°F to +275°F. Available sizes are 7/8 in., 3/4 in., 1 in., 1-5/8 in., 1-3/8 in., 1-1/8 in., 1-1/4 in., 1-1/2 in., 2 in. and 2-1/8 in.. Color is Black. Package quantity is 1.


COMPARE MANUFACTURERS
DESCRIPTION PKG. QTY PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.237.123:66