Qwik Caps

Qwik Caps

Alpha Series™ U-Bolts Are Used For A Variety Of Pipe Fitting Applications.

Alpha Series™ U-Bolts are constructed with electro-galvanized or Type 316 stainless steel clamps for long lasting durability. Available in a variety of types to meet job requirements and specifications. Cushion design provides total load distribution allowing U-Bolt to become full contact hanger to eliminate knife-edge loading. Traps and secures cushion in place to prevent lateral movement. Nylon insert locknuts provide positive lock. Available in a variety of types, sizes, diameters and materials to meet job requirements. Color finish is Back. Package quantity is 1.


COMPARE MANUFACTURERS
DESCRIPTION PKG. QTY PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.132.197:23