Anvil Galvanized Couplings

Anvil Galvanized Couplings

Galvanized Couplings And Crosses Are Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

Galvanized Couplings And Crosses are made of solid Galvanized Malleable Iron for long lasting durability and dependability. For use in bringing two or four pipes together. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications. Lead-free compliant. Available in 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2, 2-1/2, 3 and 4 inch diameter sizes. Most size couplings come in RH or AAR types.


SIZE
  • SIZE
POINT OF ORIGIN
  • POINT OF ORIGIN

Showing 15 of 27 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CONNECTION LEAD FREE MANUFACTURERS
FITTING TYPE SIZE TYPE POINT OF ORIGIN PKG QTY PKG QTY COMPLIANT PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 27 items Show All Items