Anvil Galvanized Plugs

Anvil Galvanized Plugs

Galvanized Plugs Are Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

Galvanized Plugs are made of solid Galvanized Cast Iron for long lasting durability and dependability. Used to securely close off the end of a pipe. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications. 175 PSI @ 150°. Cored Bar, Cored Square Head, Solid Square Head and Square C/S type plugs are available in wide range of 1/2 to 8 inch diameter sizes.


TYPE
  • TYPE
SIZE
  • SIZE
POINT OF ORIGIN
  • POINT OF ORIGIN

Showing 15 of 33 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURERS
TYPE SIZE POINT OF ORIGIN PKG QTY PART # PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 33 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.193.33:46