Anvil Galvanized Ready Cut Pipe

Anvil Galvanized Ready Cut Pipe

Galvanized Ready Cut Pipe Is Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

Galvanized Ready Cut Pipe is made of solid Galvanized Steel for long lasting durability and dependability. Rust and corrosion resistant properties make it used for a wide variety of indoor or outdoor railing, piping or plumbing applications. Available in selected pre-cut and threaded 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 inch diameters and 18, 24, 30, 36, 42, 48, 54, 60, 66 and 72 inch lengths to meet specific job requirements.


SIZE"
  • SIZE"

Showing 15 of 90 items Show All Items

COMPARE LEAD FREE MANUFACTURERS
SIZE" L" COMPLIANT ORIGIN STOCK TYPE PKG QTY PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 90 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.17.220:21